FYH Pillow Block Bearing UCP Series UCP 212-39 1pc

#Nomor SKU S003227091
Wishlist
Rating:
100% of 100
(1)
Rp619.900
Persediaan

Spesifikasi Produk

Model Number UCP 212-39
Unit 1pc
Housing Number P212
Bearing Number UC212-39
Shaft Size (mm) 61.9
Dimensions (mm) 69.8x241x184
Basic Load Rating (kN) 52.4
Basic Load Rating Cor (kN) 36.2
Berat (Kg) 3.0
Tanggal Produk Terdaftar 29 June 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UCP - Cylindrical bore (with set screws).

A pillow block unit with a rigid cast iron housing and two specially designed set screws in the inner-ring spaced at 120° for maximum holding power and reliability for a wide variety of applications and operating conditions.

Duty: Standard, Medium, Heavy.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk