TIMKEN Deep Groove Ball Bearing 6000 Series 2RS (Laher) 6301-2RS 12mm 1pc
Rp29.900
Persediaan
Spesifikasi Produk
| Model Number | 6301-2RS |
|---|---|
| Unit | 1pc |
| Bore Size (mm) | 12 |
| Features | Contact seals |
| Outside Diameter (mm) | 37 |
| Outside Ring Width (mm) | 12 |
| Dynamic Load Rating Cr (kN) | 9,7 |
| Static Load Rating Cor (kN) | 4,2 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 June 2017 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are pop
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/TIMKEN%20Deep%20Groove%20Ball%20Bearing%206000%20Series%202RS%20(Laher)%206301-2RS%2012mm%201pc/S003210963-1.jpg)