Sanwa Instrument Multimeter Digital (Multitester) YX360TRF 1unit

#Nomor SKU S003210895
Wishlist
Rating:
90% of 100
(4)
Rp919.900
Persediaan

Spesifikasi Produk

Model Number YX360TRF
Unit 1unit
Type Analogue
Capacitance (μF) 10 microFarad
Bandwith 30-100kHz (AC10V)
Battery R6 (IEC) or UM-3 (1,5 V)x2
Dimensions (mm) 159,5x129x41,5
Resistance Range (ohm) 2K/20K/200K/2M Ohm (x1/ x10/ x100/ x1K) 200M Ohm (x100K)
AC Voltage (V) 10/50/250/750 (9K Ohm/ V)
DC Voltage (V) 0,1 V (20k Ohm/ V); 0,25/2,5/10/50 (20k Ohm/ V)/250/ 1000 V (9k Ohm/ V); +/- 5/25 V (40k Ohm/ V)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 19 June 2017
Terakhir Diperbaharui 31 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This instrument is a portable multitester designated for the measurement of low-voltage circuit.
This is used at small communications equipments, home electric appliances, voltage of lump line,
and measurement of various types of batteries.
-Drop shock proof meter,
-Null(zero center) meter ±5 / ±25 in DCV,
-High resistance up to 200MΩ with low voltage,
-Solid & protective body cover that can also be used as a tilt stand,
-Capacitance, dB, LI measurement.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk