Casio Kalkulator Standard (Kalkulator) MX-12B Black 1unit
Rp91.900
Persediaan
Spesifikasi Produk
| Model Number | MX-12B |
|---|---|
| Unit | 1unit |
| Color | Black |
| Digit | 12 |
| Power Supply | Two-way power (Solar + Battery) |
| Dimensions (DxWxH) (mm) | 147x106.5x29 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 12 June 2017 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Easy-to-use calculators at an affordable price.
Feature
'- Regular percent. Regular percentage calculations.
- Two-way power (Solar + Battery). Solar powered when light is sufficient, battery powered when light is insufficient.
- Key rollover. Key operations are stored in a buffer, so nothing is lost even during high-speed input.
- Extra Large display with 12 Digits. Larger display makes more data easier to read.
- Plastic keys. Designed and engineered for easy operation.
- Durable metal Faceplate. Tough cover stands up to rough treatment.
- Mark-up. All the mark-up capabilities of an adding machine for simplified cost and profit calculations.
- Dimensions (W x D x H) : 147x106.5x29mm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Casio%20Kalkulator%20Standard%20(Kalkulator)%20MX-12B%20Black%201unit/7uS003186282-2.jpg)