Freshgen AC Generator 3 Phase STC-50 50kW/3ph 1unit
Rp43.999.900
Persediaan
Spesifikasi Produk
| Model Number | STC-50 |
|---|---|
| Unit | 1unit |
| Output (KVA) | 62.5 |
| Maximum Power (W) | 50000.00 |
| Phase | 3 |
| Berat (Kg) | 35.0 |
| Tanggal Produk Terdaftar | 19 May 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
STC series generators are to be used in town,the countryside.worksites,mountain districts and pasture lands as electric power source for lighting purpose,It can also be used as a reserved power aource for emergent case.
The generators are of dirp-proof with rotating field type and with the adoption of harmonic excitation system,that allow your easy operation and simple maintenance.
The generators are of three-phase four-wire type,making use of star connection with neutral point.The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
The generators are of dirp-proof with rotating field type and with the adoption of harmonic excitation system,that allow your easy operation and simple maintenance.
The generators are of three-phase four-wire type,making use of star connection with neutral point.The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
Feature
- 100% wire manufacturing- 100% power output
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan