Freshgen AC Generator 3 Phase STC-15 15kW/3ph 1unit

#Nomor SKU S003183502
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number STC-15
Unit 1unit
Output (KVA) 18.8
Maximum Power (W) 15000.00
Phase 3
Berat (Kg) 35.0
Tanggal Produk Terdaftar 19 May 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STC series generators are to be used in town,the countryside.worksites,mountain districts and pasture lands as electric power source for lighting purpose,It can also be used as a reserved power aource for emergent case.
The generators are of dirp-proof with rotating field type and with the adoption of harmonic excitation system,that allow your easy operation and simple maintenance.
The generators are of three-phase four-wire type,making use of star connection with neutral point.The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
Feature
- 100% wire manufacturing
- 100% power output

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan