Autonics Proximity Sensors Inductive PR Series PR18-5DN 1pc
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | PR18-5DN |
|---|---|
| Unit | 1pc |
| Type | Cylindrical round (PR Series) |
| Sensing Distance (mm) | 5 |
| Harder Dimension/ Square (mm) | 18 |
| Shield | Shield |
| Connection Type | 2 m cable loose leads |
| Voltage (V) | DC 12-24 |
| Wire Type | DC 3-wire |
| Output Type | NPN |
| Frequency (Hz) | 500 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 18 May 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.The PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||