Magafor Machine Reamers HSS E Cobalt 650 1mm 1pc
Rp589.900
Persediaan
Spesifikasi Produk
| Model Number | 650 |
|---|---|
| Unit | 1pc |
| Drill Diameter | 1 mm |
| Overall Length | 38 mm |
| Length Flute | 7 mm |
| Length Shank | 22 mm |
| Body Diameter | D |
| Material | HSS-E Cobalt |
| Series | Cylindrical shank - Through holes |
| Type | For through holes |
| Reference | 86650010000 |
| Drilling Tolerance Range | m5/h8 |
| Angle | 10 degrees |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 16 May 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The left hand spiral combined with the right hand cut, behaves like an Archimedes screw :
- the coolant is fed directly to the cutting edges for better lubrication and cooling,
- the chips are pushed ahead with no risks of scratching the reamed hole.
Rea
- the coolant is fed directly to the cutting edges for better lubrication and cooling,
- the chips are pushed ahead with no risks of scratching the reamed hole.
Rea
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan