NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul No.973UL 25mm 1roll

#Nomor SKU S003092743
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number No.973UL
Unit 1roll
Material Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
Color Dark brown
Width (mm) 25
Length (m) 10
Thickness (mm) 0.18
Working Temperature Range (°C) -60 to 200
Spesifikasi UL Standard product
Purpose of Use Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
M Code 2341105
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A strong type impregnated with glass fiber.- Heat resistant adhesive tape mainly coated with Teflon based material with silicone based adhesive.- Excellent in heat resistance.
Feature


It is glass fiber impregnated strong type.

It is heat resistance adhesive tape in which silicon based adhesive is mainly applied to Teflon base material.

It exceeds in the heat resistance property.



Usage

Wrapping for lamina

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan