FUSO Magic Cut e-Mist Semi-dry Type-Mist Coolant EM1-CM-Z40 1set
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | EM1-CM-Z40 |
|---|---|
| Unit | 1set |
| Set Contents | Phi4x6 transparent air hose phi4x6 black magnetic base step on type air valve atomizer tube fitting R1/8xphi6 strut hanger 0.5 liters container fluid level checker solution hose |
| Attachment | Magnetic Base |
| Type | Injection pipe: bellows tube made |
| Length (cm) | Injection tube: 40 |
| Mass (kg/set) | 4.5 |
| Prop Height(mm) | 480 |
| Air Valve | Step on type |
| Number of Axes | 1-axis |
| Magnet Dimension (Width x Depth x Height) (mm) | 50x66x55 |
| Foot Operated Air Valve Dimensions (Width W x Depth D x Height H)(mm) | 90x172x92 |
| M Code | 6910766 |
| Berat (Kg) | 3.6 |
| Tanggal Produk Terdaftar | 21 April 2017 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
It is a semi-dry type lubricating and cooling machine. Even a small amount of oil invisible to the eye can be refueled while checking with the drip speed of the liquid level checker. With liquid amount control, semi-dry lubrication, mist oiling, oiling base can be differently used depending on applications. Easy to install on any machine. Optimum for cutting aluminum and stainless steel in particular.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan