UNIKA Hexagonal Shank Battery-Charged Driver Bit BJ 3.8X95 1pc

#Nomor SKU S003048399
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number BJ 3.8X95
Unit 1pc
Material Teeth: Carbide
Blade Diameter (B) (mm) 3.8
Effective Length (E) (mm) 50
Total Length (T)(mm) 95
Shank diameter S (mm) 6.35
Compatible drills Impact drill, rechargeable impact drill. (Cannot be used with impact driver.)
Purpose of Use Work material: Concrete, block, brick, mortar, etc.
M Code 37027191
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting 6.35mm hex shaft shank, torque transmission efficiency is improved. Safe and secure in one shape from the shank to the blade edge. Compatibility with percussion drills allows drilling in concrete in vibration mode. (Cannot be used with an impact screwdriver.)
Feature

Can bore reliable holes even in hard to cut materials, and also extremely sharp, with special ultra-hard tip to sustain boring power.

Usage
Work materials Vitreous tiles, Non-vitreous tiles, Roof tiles, and more.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait