TRUSCO Handheld Welding Mask Plastic (Topeng Las) TPW-T 1pc

#Nomor SKU S003035955
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Model Number TPW-T
Unit 1pc
Material Polyprophylene (PP)
Mask Dimensions (mm) Height x Width 410 x 300
The light shielding plate size (JIS)105 x 50mm(sold separately)(ANSI)108 x 51mm(sold separately)
Purpose of Use For arc welding work.
M Code 37289095
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 April 2017
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and durable, made of plastic with less deformation due to water wet or heat. Adopted a resin surface mechanical spring which can easily replacement the plate. ANSI Z87 + Compliant Product
Warning
Shielding plate and protective plate are sold separately.
Feature

Excellent in non-magnetic, insulation resistance, chemical resistance and stiffness.
Tip is suitable for strong and detailed work.
Excellent durability and object is difficult to damage.

Usage
Ideal for the pickup of the board of semiconductor

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait