A set of preset type torque wrenches. You will hear a click when the specified torque is reached.
For tightening work from machine screws to large diameter bolts
*Please do not use it for anything other than its intended purpose. *Torque setting is clockwise rotation only *Do not turn beyond the minimum torque value line. *When used with a low torque of 50 (N m) or less, the click sound may be faint. *By operating the torque wrench slowly, you can feel the vibration of reaching the specified torque with your hand. *The torque wrench may be damaged, so stop tightening when the required torque is reached.
monotaro Preset type Torque Wrench (Kunci Torsi) 1set
Rp859.900
Persediaan
Spesifikasi Produk
| Unit | 1set |
|---|---|
| Minimum Scale (N m) | 1 |
| Overall Length (mm) | 470 |
| Included Accessories | (Socket) 14, 17, 19, 24mm, 21mm thin long socket, extension bar, case |
| Square Drive (mm) | 12.7 |
| Load Direction | Right |
| Accuracy (%) | ±4 |
| Type | Preset type |
| Main application | For tightening |
| Head Shape | Ratchet shape |
| Torque Range (N m) | 28 to 210 |
| M Code | 06600868 |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 07 December 2016 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
Warning
Do not use other than intended purpose. Torque setting is only for clockwise. Do not turn over the minimum torque value line.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Preset%20type%20Torque%20Wrench%20(Kunci%20Torsi)%201set/drS002002495-3.jpg)