MasterLock Safety Hasp Steel Jaws 421 Red 1-1/2inch(38mm) 1unit

#Nomor SKU S000091087
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 421
Unit 1unit
Size 1-1/2inch(38mm)
Color Red
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 March 2017
Terakhir Diperbaharui 06 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Master Lock No. 421 Steel Safety Lockout Hasp features a 1-1/2in (38mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker's padlock is removed from hasp.
Feature
- Steel Lockout Hasp
- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are being made
- Control cannot be turned on until last worker's safety padlock is removed from hasp
- Heavy gauge steel jaw with red vinyl coated handle
- Dimensions are 2-3/8in x 5in (60mm x 127mm) with 1-1/2in (38mm) inside jaw diameter, holds up to 6 safety padlocks
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan