HSM Penghancur Kertas HSM S5 Strip Cut 6.0mm 1unit

#Nomor SKU S000090872
Wishlist
Rating:
100% of 100
(2)
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number HSM S5
Unit 1unit
Cutting Type Strip Cut
Security Level 1
Shred Capacity 5 sheet
Capacity (L) 11
Cut Capacity (sheet) 5
Motor Power (W) 85
Shred Size (mm) 6
Intake Width (Blade/mm) 220
Berat (Kg) 3.5
Tanggal Produk Terdaftar 02 March 2017
Terakhir Diperbaharui 30 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSM shredstar S5 document shredder
- The low cost entry level to data protection. This strip cut document shredder is the perfect device for the private sector.
- The automatic reverse eliminates paper jams and ensures a smooth operation.
- An integrated light barrier automatically starts the device when paper is introduced into the feed and it automatically stops after shredding is complete.
- The quiet operating mode minimises noise development at the workplace which is an important consideration for your staff.
- To empty the waste container, the housing top can be easily removed.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk