Bilah Gergaji Sirkular Expert for Wood menawarkan masa pakai lama dengan performa pemotongan tinggi di kayu
Lapisan ProteQtion mencegah korosi dan mengurangi gesekan
Slot anti-getaran untuk pemotongan yang sangat halus, jauh lebih sedikit bising dan secara signifikan mengurangi getaran
Bilah Gergaji Sirkular Expert for Wood memiliki geometri gigi ATB: jumlah gigi tinggi untuk hasil yang bersih, jumlah gigi rendah untuk hasil yang kuat
BOSCH Mata Gergaji Bundar Expert untuk Kayu 2608642999 for Mitre Saws 235x35mmx40T 1pc
Rp349.900
Persediaan
Spesifikasi Produk
| Model Number | 2608642999 |
|---|---|
| Unit | 1pc |
| Part Number | 2 608 642 999 |
| Width of Cut (b1)/Base bl. thickness (b2) (mm) | 2.2/1.5 |
| Hook Angle (°) (α) | 15 |
| Maximum Rotation Speed (rpm) | 6500 |
| For | Hand-Held Saws |
| Cutting Result | Fine Cut |
| Outside Diameter (mm) | 235 |
| Bore Size (mm) | 35 |
| Number of Teeth | 40 |
| Tooth Shape | ATB |
| Relief Angle (°) (β) | 15 |
| Bore with Reduction Ring (mm) | 25 |
| Bore with Reduction Ring (inch) | 1 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 08 March 2017 |
| Terakhir Diperbaharui | 09 September 2025 |
Informasi Produk
Deskripsi
Description
Long Lifetime with High Cutting Performance in Wood
Expert for Wood Circular Saw Blade offers a long lifetime with high cutting performance in wood
ProteQtion coating prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
Expert for Wood Circular Saw Blades have ATB tooth geometry: high tooth count for clean results, low tooth count for solid
Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.
It is compatible with plunge and hand-held saws
Expert for Wood Circular Saw Blade offers a long lifetime with high cutting performance in wood
ProteQtion coating prevents corrosion and reduces friction
Anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration
Expert for Wood Circular Saw Blades have ATB tooth geometry: high tooth count for clean results, low tooth count for solid
Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.
It is compatible with plunge and hand-held saws
Fitur
Bilah Gergaji Sirkular Expert for Wood menawarkan masa pakai lama dengan performa pemotongan tinggi di kayuGigi MicroteQ Extra Hard diproduksi secara internal oleh Bosch dari butiran karbida yang sangat kuat untuk daya tahan yang tinggi
Lapisan ProteQtion mencegah korosi dan mengurangi gesekan
Lubang bekerja dengan atau tanpa ring reduksi agar sesuai dengan ukuran yang berbeda.
Feature
Expert for Wood Circular Saw Blade offers a long lifetime with high cutting performance in woodExtra Hard MicroteQ teeth are manufactured in-house by Bosch from extremely strong carbide grains for high durability
ProteQtion coating prevents corrosion and reduces friction
Bore works with or without reduction rings to fit different sizes.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||