KARCHER Professional Carpet Extractor BRS 43/500 C 1unit

#Nomor SKU S000086092
Wishlist
Rp54.999.900
Persediaan

Spesifikasi Produk

Model Number BRS 43/500 C
Unit 1unit
Part Number 1.006.671.0
Compatible for Profesional Carpet care
Area Performance (m²/hour) 300 (Deep Cleaning/iCapsol Intermediate Cleaning)
Spray Pressure, Intermediate Cleaning (bar) 3.4
Spray Rate Intermediate Cleaning (L/minute) 0.38
Fresh/Dirty Water Tank (L) 7.5
Brush Motor Power (W) 370
Dimensions (mm) 400x460x1160
Berat (Kg) 25.0
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Karcher's interim carpet cleaner BRS 43/500 C provides exceptional cleaning results. Interim cleaning works by spraying the carpet with water and detergent, agitating with counter-rotating brushes and vacuuming 20 minutes later with an upright vacuum cleaner. The carpet is then ready for re-entering. By using Karcher's innovative Fast Drying Carpet Cleaner RM 768 detergent, which encapsulates dirt particles to separate them from the carpet fibres, the interim process is highly effective and gives amazing results quickly.
Feature
2 contra-rotating rollers
High cleaning performance due to high contact pressure.
Simultaneously cleans deep into the pile from two sides and aligns in one direction.
Ensures uniform floor contact also on uneven surfaces.
2 in 1
Cleaning fibres and sweeping in a single operation.
Includes waste container.

Equipment
Working direction, Forward or backwards
iCapsol mode
On-board iCapsol tank
Number of rollers, 2 piece(s)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan