KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu) BV 5/1 1unit

#Nomor SKU S000086066
Wishlist
Rp9.199.900
Persediaan

Spesifikasi Produk

Model Number BV 5/1
Unit 1unit
Part Number 1.394.200.0
Container Capacity (L) 5
Air Flow Rate (L/s) 53
Vacuum (mbar/kPa) 240/24
Maximum Rated Input Power (W) Max. 800
Standard Nominal Width ID/35
Cable Length (m) 15
Sound Pressure Level (dBA) 62
Turbine Power (W) 800
Frequency (Hz) 50-60
Voltage (V) 220-240
Dimensions (mm) 400x320x540
Berat (Kg) 13.5
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For ergonomic working the extremely comfortable stretcher rack (with patented ventilation system) is equipped with padded shoulder and lap belts, which can be adjusted individually to the operator. The large on/off switch on the side of the container is well attainable. Owing to the centrically arranged dust extraction hose the equipment can be used of right- and left-handed people as well. The 15 m long mains cable allows a large working radius even on stairs or scaffolds.
Feature
Patented carrying frame with Air Stream Comfort system padding
The ventilation pads reduce heat generation on the back, whilst the mesh with ventilation on 3 sides reduces perspiration by 25%.
Mobility
The BV 5/1 backpack vacuum allows unrestricted use in areas where conventional vacuum cleaners cannot be used.

Equipment
Suction hose, 1.5 m
Telescopic suction tube, standard
Filter bag, fleece
Washable nylon filter (main filter)
Container material, plastic
Clip system for hose extension
Crevice nozzle
Upholstery nozzle
Safety class, II

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan