KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) BD 50/50 Bp Pack 1unit

#Nomor SKU S000086013
Wishlist
Rp77.999.900
Persediaan

Spesifikasi Produk

Model Number BD 50/50 Bp Pack
Unit 1unit
Part Number 1.127.001.0
Rated Input Power (W) max. 1100
Brush Speed (rpm) 155
Water Tank (L) 50
Compatible for Profesional floor care used
Brush Working Width (mm) 510
Working Width Vacuuming (mm) 900
Battery (V/Ah) 24
Battery Voltage (V) 24
Fresh/Dirty Water Tank (L) 50/50
Brush Contact Pressure (g/cm²) 27.3/28.5/20/23
Maximum Area Performance (m²/hour) 2040
Pratical Area Performance (m²/hour) 1020
Sound Pressure Level (dBA) 66
Dimensions (mm) 1170x570x1025
Berat (Kg) 93.7
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BD 50/50 C Bp Classic offers a clear view of the area to be cleaned due to the compact dimensions of this battery-powered scrubber drier with sophisticated disc technology. The operation of this machine is as clear as the view with the EASY Operation Panel from Karcher. Machine features have been reduced to the most important settings and functions to enable use after brief instruction. We recommend the BD 50/50 C Bp Classic for use in supermarkets, hotels or healthcare facilities.
Feature
Equipped with solenoid valve and transport roll for maximum comfort
Solenoid valve for automatic water cutout after the dead man's switch is released.
The fold-out transport roll makes possible the convenient two-step method.
Fold-out transport roll facilitates the transport of the machine considerably.
Simple operation thanks to EASY-Operation Panel
Self-explanatory symbols and clear control panel.
Brief familiarisation phases.
Simple, yellow colour-coded control elements make the machine easy to use.
Affordable entry-level model
Excellent price-performance ratio.
Reduced to the most important functions.
Large tank volume with compact dimensions
Extremely manoeuvrable.
Offers a clear view of the cleaning surface.
Large battery compartment for all standard battery types
Easily accessible battery compartment for fast battery replacement.
Also suitable for multiple shift operation.
Home Base system
Options for the attachment of further accessory parts or equipment.
Additional cleaning utensils can be carried on-board.
EASY-Operation Panel
1-switch operation.
Very easy to use.
Simple assignment of functions with operating elements in yellow
Short teach-in times also for untrained personnel.
Available with straight or curved squeegees
Can be adjusted to suit individual floor conditions.
Robust and durable control elements
Suitable for daily use.
Extremely durable.

Equipment
Disc brush
2-tank system
Transport wheels
Squeegee, v-shaped

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan