KARCHER Professional Handheld Scrubber Stair Cleaning Machine BD 17/5 C 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | BD 17/5 C |
|---|---|
| Unit | 1unit |
| Part Number | 1.737.105.0 |
| Compatible for | Profesional floor care |
| Brush Working Width (mm) | 170 |
| Working height (mm) | 330 |
| Brush Speed (rpm) | 470 |
| Brush Motor Power (W) | 150 |
| Sound Pressure Level (dBA) | 60 |
| Current Type (V/Hz) | 220-230/50-60 |
| Dimensions (mm) | 360x180x330 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 09 March 2017 |
| Terakhir Diperbaharui | 10 June 2026 |
Informasi Produk
Description
The compact measurements(L x B x H:16-20 x 36 x 33 cm) make the line-operated single disc machine BD 17/5 C also convenient for those surfaces that classical floor cleaning ma-chines cannot treat because of their size and expensive manual cleaning is usually still the only solution in these cases. For this reason BD 17/5 C is also attractive for the commercial and communal users which clean this type of object. The operating devices at the side of the machine enable fast control over the machine. With the help of the control unit for the rotation speed of the brush (0 - 470 r.p.m) and the according attachments the machine is optimally adjustable to the particular cleaning job: Floor cleaning, crystallizing or polishing of hard surfaces and the shampooing of carpeted areas. It is possible to clean both horizontal and vertical surfaces which makes the BD 17/5 C espe-cially for the cleaning of stairs an excellent solution that saves time, energy and money. The housing of the BD /17 C is made of of impact resistant PE. The disc brush, the drive board resp. can be changed very easily. The two grips enable the secure handlig of the light (5 kg) machine.
Feature
Suitable for numerous usesCan be used vertically or horizontally. Corner brush for cleaning corners. Shampooing brush also suitable for cleaning carpets.
Attachable tank
Optional fresh water tank and guide rod with 5 litre volume available. Facilitates work on landings.
Variable speed
Infinitely variable from 0 to 470 rpm. Brush speed can be adjusted to suit the application case.
Extensive range of accessories
Brushes available in different hardnesses and diameters. Also for cleaning carpets.
Pads and pad drive boards for smooth floors.
High-quality components
Device is virtually maintenance-free.
Light and compact
Suitable for small areas such as stairwells or window sills.
For easy transport.
Optionally available corner brush
For cleaning right into the corners. (with an optional corner brush for simultaneous horizontal and vertical use)
Extensive range of accessories
Versatile.
Vertical or horizontal use
More flexibility: Cleaning horizontal surfaces (such as stairwells or window sills) and vertical surfaces (such as risers)
Brush and driver plate replacement
Quick and easy adjustment to suit the particular cleaning task.
Equipment
Adjustable brush speed
Wheels
Mains operationMains operation
Tank, optional, 3.5 l
Tank, optional (2), 5 l
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)