KARCHER Professional Scrubber Polishers BDP 50/1500 C (Mesin Poles Lantai) 1unit

#Nomor SKU S000085999
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number BDP 50/1500 C
Unit 1unit
Part Number 1.291.141.0
Rated Input Power (W) 1100
Brush Speed (rpm) 1500
Working Width (mm) 508
Compatible for Profesional floor care used
Working Width Vacuuming (mm) 560
Maximum Area Performance (m²/hour) 900
Brush Contact Pressure (g/cm²) 4
Current Type (V/Hz) 230/50
Dimensions (mm) 760x550x1250
Berat (Kg) 34.5
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BDP 50/1500 C has impressively compact dimensions and is very easy to manoeuvre thanks to its central auxiliary impeller. With a rotational speed of 1500 rpm, the device delivers brilliant polishing results. Simple control elements guarantee intuitive handling. The rotating guard prevents dust from swirling around. Dust is collected in a 1-litre, recyclable fabric filter bag by the passive suction system. The machine does not drift off course and enables travel in a straight line on a consistent basis, meaning maximum productivity. The adjustable handle guarantees a comfortable working height and can be folded to save on storage space. The trigger prevents the machine from being started up unintentionally-the device stops as soon as the handle is released. The floating pad driver plate automatically adjusts itself to the surface below. It is spring-loaded and guarantees optimum contact pressure. The optional spray-cleaning attachment kit ensures that cleaning agents are only sprayed where they are needed.
Feature
Integrated vacuuming system
The guard ensures that polishing dust stays under the machine. The dust is collected in the dust container by passive vacuuming to reduce dust impact while polishing.
Any dust collected is easy to empty-the filter bag is reusable.
The guard ensures that polishing dust stays under the machine. The dust is collected in the dust container by passive vacuuming to reduce dust impact while polishing.
Any dust collected is easy to empty-the filter bag is reusable.
Automatic contact pressure
The pad drive board is spring-mounted. The contact pressure is automatically regulated for consistent polishing results.
The pad maintains optimal surface contact and follows any floor unevenness.
High polishing speed
1,500 rpm for perfect polishing results.
Integrated vacuuming system
Integrated wheel mechanism
Good directional stability-does not break away to the right or left-easy handling.
Compact
The compact BDP 50/1500 C is extremely manoeuvrable.
Motor with belt drive
Whisper quiet.
Mains operation
Long/uninterrupted work intervals
Pad driver plate with centre lock
Secure and centred pad fixing.
Central wheel
For cleaning right up to edges-also forwards.

Equipment
Drive board with centerlock
Dust suction
Mains operationMains operation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan