KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) 3128 500 - 12000V 1unit

#Nomor SKU S000084708
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number 3128
Unit 1unit
Test Voltage (V) 500/1000/2500/5000/10000/12000
Resistance Range 500GigaOhm/1TeraOhm/2.5TeraOhm/5TeraOhm/35TeraOhm
Measurement Voltage DC V: +/- 30 to 600V AC V: 30 - 600V (50/60Hz)
Measurement Current 5.00nA - 2.40mA (Depending on the insulation resistance)
Measurement Capacitance 5.0nF to 50.0 mikroF (500V/1000V/2500V/5000V) 5.0nF to 1.0 mikroF (display range: 5.0nF - 50.0 mikroF) (10000V/12000V)
Dimension (LxWxD) (mm) 330x410x180 (instrument and hard case)
Contents Included 7170 (Main cord), 7224A (Earth cord), 7225A (Guard cord), 7226A (Line probe), 7227A (Line probe with alligator clip), 8029 (Extension prod), 8212-USB-W (USB adaptor with KEW Windows (Software)), Instruction manual
Power Supply Rechargeable Lead storage battery (12V)* Charging time: approx. 8 hours/AC Power supply (100-240V, 50/60Hz)
Berat (Kg) 9.0
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 13 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Microprocessor controlled high voltage insulation resistance tester with Diagnostic functions.
- Suitable for analyzing the insulation characteristics of cables, transformers, motors, generators, high-pressure switches, insulators, wiring installations, etc.
- 6 ranges: 500V, 1000V, 2500V, 5000V, 10000V, 12000V.
Fine adjustment of voltage setting at each range is also possible.
- Graphic representation of the insulation resistance and leakage current versus time on large display with bar graph and backlight.
- Can be operated from built-in rechargeable battery or from AC line.
- Automatic discharge after test with monitoring of the discharge voltage.
- Internal memory can store about 43,000 data (max).
- Robust design for field use with IP64 rating (with lid closed).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan