ANEST IWATA Spray Gun W-77-21G 1unit
Rp5.199.900
Persediaan
Spesifikasi Produk
| Model Number | W-77-21G |
|---|---|
| Unit | 1unit |
| Type of feed | Gravity |
| Fluid Nozzle Orifice Dia | 2.0mm |
| Atomizing air pressure | 0.34Mpa |
| Air consumption | 340L/min |
| Required Air Compressor | 1.5-2.2kW |
| Fluid output | 390ml/min |
| Spray Distance | 200mm |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ANEST IWATA is W77 and W71 series spray guns have been used by coating professionals for over twenty-five years worldwide for industrial/manufacturing applications.
The W-77 is a well-balanced general purpose spray gun with built-in air adjusting valve suitable for medium to large sized painting applications within a wide variety of industries. The W-77 is available in pressure feed, siphon feed and gravity feed configurations.
The W-77 is a well-balanced general purpose spray gun with built-in air adjusting valve suitable for medium to large sized painting applications within a wide variety of industries. The W-77 is available in pressure feed, siphon feed and gravity feed configurations.
Warning
Without Cup.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan