Legrand Residual Current Device DX3-ID (RCD) 411722 Neutral Right Hand Side Grey 25A 300mA 4P 1pc

#Nomor SKU S000083134
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number 411722
Unit 1pc
Color Grey
Halogen Free Yes
Label Space/Information Surface Yes
Number of Pole 4
Rated Voltage (V) 400
Rated Current (A) 25
Rated Impulse Withstand Voltage Uimp (kV) 4
Mounting Method DIN rail
Frequency (Hz) 50
IP Protection IP20
Width in Number of Modular Spacings 4
Built-in Depth (mm) 44
Ambient Temperature During Operating (°C) -25-60
Pollution Degree 2
Width (mm) 71.2
Height (mm) 83
Depth (mm) 77.8
Impact Protection (IK) IK04
Storage Temperature (°C) -40-70
Nominal Voltage (V) 220-440
Berat (Kg) 2.7
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description



RCCBs - DX³ - ID - residual current circuit breakers 16 A to 100 A - AC, A, F and B types
- Conform to IEC 61008 - 1, IEC 62423 (B type and F type)
- Compatible with prong - type and fork type supply busbars
- AC type : detect sinusoidal AC residual currents
- A type : detect sinusoidal AC and pulsating DC residual currents
- F type (High imm unity) : detect AC and pulsating DC residual currents
- Enhanced imm unity to unwanted tripping in disturbed environments
- Detection of high frequency fault currents
- B type : detect sinusoidal AC, pulsating DC and smooth DC residual currents
- Can be equipped with DX³ signalling and remote tripping auxiliaries and motorised controls
4-pole - 400 V~ - neutral on right - hand sideAC type
- Sensitivity : 300 mA
- In : 25 A
- Number of modules : 4

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait