Legrand MCB - DX3 6000A 407666 Grey 1P C6 1pc
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | 407666 |
|---|---|
| Unit | 1pc |
| Color | Grey |
| Halogen Free | Yes |
| Label Space/Information Surface | Yes |
| Mounting Method | DIN rail |
| Built-in Depth (mm) | 44 |
| Number of Pole | 1 (total) |
| Number of Protected Poles | 1 |
| Rated Current (A) | 6 |
| Rated Voltage (V) | 230 |
| Rated Impulse Withstand Voltage Uimp (kV) | 4 |
| Frequency (Hz) | 50-60 |
| Pollution Degree | 2 |
| Width in Number of Modular Spacings | 1 |
| IP Protection | IP20 |
| Ambient Temperature During Operating (°C) | -25-70 |
| Width (mm) | 17.8 |
| Height (mm) | 94.8 |
| Depth (mm) | 77.8 |
| Impact Protection (IK) | IK02 |
| Storage Temperature (°C) | -40-70 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Breaking capacity 6000A according to IEC 60898 - 1 standard for household installations. Tripping threshold in case of short - circuit between 30A and 60A (C curve between 5 In and 10 In)
Can be supplied either by copper cable, prong busbar (top side or bottom side), fork busbar (bottom side) or Legrand HX3 plug busbar (top side).
Protected against solid bodies larger than 12,5mm ("fingerproof") : IP20 according to IEC/EN 60529 standard.
Maximum level of limitation of the let through energy (energy limitation class 3 according to IEC 60898 - 1 standard).
Can be equipped with Legrand DX3 auxiliaries, RCD add-on modules and accessories.
Can be connected to aluminium cable with terminal accessory n° 4 063 10.
This device complies with substance-restriction requirements and has been designed in an environmentally conscious process.
Recommendation / Restriction
This product should be installed in compliance with installation rules, preferably by a qualified electrician. Incorrect installation and/or incorrect use can lead to risk of electric shock or fire.
Before carrying out the installation, read the instructions and take account of the product's specific mounting location.
Do not open up, dismantle, alter or modify the device except where specifically required to do so by the instructions. All Legrand products must be opened and repaired exclusively by personnel trained and approved by Legrand. Any unauthorised opening or repair completely cancels all liabilities and the rights to replacement and guarantees.
Use only Legrand brand accessories.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan