Applications :
For factory equipment hoses and various equipment.
Made of soft PVC, the TOYORON Hose is a multipurpose pressure resistant hose that can be used on a variety of fluids, including water, air, oil and chemicals. More transparent, lighter and more flexible than rubber.
TOYOX Toyoron (Selang) TR-25 Clear Blue 1inch (25x33mm) 1set(50m)
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | TR-25 |
|---|---|
| Unit | 1set(50m) |
| Color | Clear Blue |
| Length(set/m) | 50 |
| Size (inch) | 1 |
| Diameter Hose (ID x OD) (mm) | 25 x 33 |
| Usage Pressure (MPa) | 0-0.6 (at 60°C); 0-1.0 (at 23°C) |
| Minimum Bending Radius (mm) | 140 |
| Berat (Kg) | 23.2 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Feature
Fluid verification. Unlike rubber hoses, the transparent TOYORON Hose allows good visibility inside so verification is quick.
Easy fitting insertion.
The TOYORON Hose is easy to cut and couplings can be easily inserted for improved hose installation efficiency.
Wide range of sizes.
Inner diameters range from 4 to 75mm. Can also be adapted for larger diameters.
More oil-resistant than rubber.
The TOYORON Hose handles oil better than rubber for a longer service life.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/TOYOX%20Toyoron%20(Selang)%20TR-25%20Clear%20Blue%201inch%20(25x33mm)%201set(50m)/22S000082074-2.jpg)