BOSCH Cordless Drill Driver GSR 18 V-EC (solo) Professional Bare Unit without Battery & Charger 18V/2.0Ah 1unit

#Nomor SKU S000080964
Wishlist
Rating:
100% of 100
(1)
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number GSR 18 V-EC (solo)
Unit 1unit
Battery Type Lithium-ion
Battery Voltage (V) 18
No Load Speed (rpm) 0 – 600 (first-gear) / 0 – 1900 (second-gear)
Dimensions (mm) 173x65x248
Display Contents Battery NOT Include
Battery Capacity (AH) 5
Part Number 0 601 9E8 100
Chuck Capacity (mm) 1.5 (min) / 13 (max)
Torque settings 20+1
Maximum Torque (N m) 31 (soft), 60 (hard)
K3L License Yes
Garansi Unit 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.8
Tanggal Produk Terdaftar 02 February 2017
Terakhir Diperbaharui 04 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-powered 2-in-1 for less
- Power and durability within reach for screwdriving and drilling
- 2-speed gearbox enables high productivity and excellent torque
- Electronic Cell Protection for longer battery life and more durability
Warning
Battery And Charger Are Sold Separately.
Feature
High-powered 2-in-1 for less
- Power and durability within reach for screwdriving and drilling
- 2-speed gearbox enables high productivity and excellent torque
- Electronic Cell Protection for longer battery life and more durability

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk