BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) GBH 8-45 DV Professional with SDS Max 1500W 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | GBH 8-45 DV |
|---|---|
| Unit | 1unit |
| Vibration Emission Value ah (m/s²) | 8 (hammer drilling in concrete), 7 (chiselling in concrete) |
| Uncertainty K (m/s²) | 1.5 (hammer drilling in concrete, chiselling in concrete) |
| Impact Energy (J) | 12.5 (based on Epta 05/2016) |
| Drilling Diameter on Concrete (mm) | 12 – 45 (hammer drill bit) |
| Max.Drilling Diameter | 80mm (concrete, breakthrough drill bits) |
| Impact Rate | 1380 - 2760 bpm |
| Bit Holder | SDS max |
| Measurable Speed (rpm) | 150 – 305 |
| Optimal Application Range on Concrete (mm) | 32 – 40 |
| Impact Rate at Rated Speed (bpm) | 1380 – 2760 |
| Rated Input Power (W) | 1500 |
| K3L License | Yes |
| Garansi Unit | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 8.9 |
| Tanggal Produk Terdaftar | 02 February 2017 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Deskripsi
Kekuatan 1500 Watt pada getaran rendah
Beli GBH 8-45 DV Professional dan dapatkan bermacam aksesoris dengan cuma-cuma!
Performa paling unggul dalam Mengebor dan Memahat
Sistem Kontrol Getaran Tiga-cara, Fungsi Kekuatan Turbo
Beli GBH 8-45 DV Professional dan dapatkan bermacam aksesoris dengan cuma-cuma!
Performa paling unggul dalam Mengebor dan Memahat
Sistem Kontrol Getaran Tiga-cara, Fungsi Kekuatan Turbo
Description
- Top performance when drilling and chiselling thanks to 1500 watt motor and 12.5 joules of single impact energy
- Low vibration of only 7 m/s2 when chiselling and 8 m/s2 when drilling due to intelligent triple vibration damping system
- Turb
- Low vibration of only 7 m/s2 when chiselling and 8 m/s2 when drilling due to intelligent triple vibration damping system
- Turb
Feature
- Top performance when drilling and chiselling thanks to 1500 watt motor and 12.5 joules of single impact energy- Low vibration of only 7 m/s2 when chiselling and 8 m/s2 when drilling due to intelligent triple vibration damping system
- Turb
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BOSCH%20Corded%20Rotary%20Hammer%20Drill%20(Bor%20Bobok%20Beton)%20GBH%208-45%20DV%20Professional%20with%20SDS%20Max%201500W%201unit/p4S000080904-3.jpg)