BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) GBH 4-32 DFR Professional with SDS Plus 900W 1unit

#Nomor SKU S000080902
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number GBH 4-32 DFR
Unit 1unit
Voltage (V) 230 V
Max. Drilling Diameter (mm) 13 (Steel), 32 (Wood)
Impact Energy 4.2 Joule
Impact Energy (J) 4.2 (based on Epta 05/2016)
Rated Input Power (W) 900
Impact Rate at Rated Speed (bpm) 0 – 3600
Max.Drilling Diameter in Steel 13mm
Drilling Diameter on Concrete (mm) 6 – 32 (hammer drill bit)
Vibration Emission Value ah (m/s²) 12.7 (hammer drilling in concrete), 11.4 (chiselling in concrete)
Uncertainty K (m/s²) 1.5 (hammer drilling in concrete, chiselling in concrete)
Bit Holder SDS plus
Measurable Speed (rpm) 0 – 800
Optimal Application Range on Concrete (mm) 14 – 25
K3L License Yes
Garansi Unit 12 bulan
Garansi Service 12 bulan
Berat (Kg) 4.7
Tanggal Produk Terdaftar 02 February 2017
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Multi-hammer tercepat di kelas 4kg

Berbagai aplikasi dalam kerja pemahatan dan pengeboran dan ketika bekerja dengan pemotong core
Mengebor hingga 30% lebih cepat (diameter 25 mm) dari perkakas saingan di kelasnya
Level getaran rendah hanya 12 m/s² agar pekerjaan tidak melelahkan, berkat Vibration Control Bosch
Description
- Wide range of applications in chiselling and drilling work and when working with a core cutter
- Drills up to 30% faster (25 mm diameter) than other tools in its class
- Low vibration levels of only 12 m/s2 for less tiring work due to Bosch
Feature
- Wide range of applications in chiselling and drilling work and when working with a core cutter
- Drills up to 30% faster (25 mm diameter) than other tools in its class
- Low vibration levels of only 12 m/s2 for less tiring work due to Bosch

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan