BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) GBH 2-28 DFV Professional with SDS Plus 850W 1unit
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | GBH 2-28 DFV |
|---|---|
| Unit | 1unit |
| Max. Drilling Diameter (mm) | 13 (Steel), 30 (Wood) |
| Uncertainty K (m/s²) | 1.5 (hammer drilling in concrete, chiselling in concrete) |
| Impact Energy | 3.2 Joule |
| Impact Energy (J) | 3.2 (based on Epta 05/2016) |
| Rated Input Power (W) | 820 |
| Impact Rate at Rated Speed (bpm) | 0 – 5100 |
| Max.Drilling Diameter in Steel | 13mm |
| Measurable Speed (rpm) | 0 – 1300 |
| Drilling Diameter on Concrete (mm) | 4 – 28 (hammer drill bit), 16 – 68 (with Core Cutter), 4 – 16 (dust extraction unit) |
| Impact Rate | 0 - 4000 bpm |
| Bit Holder | SDS plus |
| Optimal Application Range on Concrete (mm) | 8 – 16 |
| Vibration Emission Value ah (m/s²) | 11 (hammer drilling in concrete, chiselling in concrete) |
| K3L License | Yes |
| Garansi Unit | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 5.3 |
| Tanggal Produk Terdaftar | 02 February 2017 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Deskripsi
Alat paling bertenaga di kelasnya
Laju pengeboran dan performa pemahatan tertinggi di kelasnya
Masa pakai 25% lebih lama dari rotary hammer lain di kelasnya untuk efisiensi lebih
Getaran berkurang 27% dari model sebelumnya karena peredam getaran yang aktif
Laju pengeboran dan performa pemahatan tertinggi di kelasnya
Masa pakai 25% lebih lama dari rotary hammer lain di kelasnya untuk efisiensi lebih
Getaran berkurang 27% dari model sebelumnya karena peredam getaran yang aktif
Description
- Highest drilling rate and highest chiselling performance in its class
- 25% longer lifetime than other rotary hammers in its class for more efficiency
- 27% less vibration than the predecessor model due to active vibration damping
- Quick-change chuck for fast changes between drilling with impact in concrete and drilling without impact in wood and metal
Feature
- Highest drilling rate and highest chiselling performance in its class
- 25% longer lifetime than other rotary hammers in its class for more efficiency
- 27% less vibration than the predecessor model due to active vibration damping
- Quick-change chuck for fast changes between drilling with impact in concrete and drilling without impact in wood and metal
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BOSCH%20Corded%20Rotary%20Hammer%20Drill%20(Bor%20Bobok%20Beton)%20GBH%202-28%20DFV%20Professional%20with%20SDS%20Plus%20850W%201unit/S000080900-3.jpg)