Plain and basic design.
Stepped graduation face prevents dust ingress between the main scale and slider.
The small vernier face angle (14°) provides easy reading.
Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face). Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.
Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.
Decimal and fractional graduated scales (metric/inch and inch model only).
Mitutoyo Vernier Caliper (Jangka Sorong) 530-123 200/0.02mm 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | 530-123 |
|---|---|
| Unit | 1pc |
| Dimensions b (mm) | 25 |
| Measurement Range (mm) | 0 to 200 |
| Dimensions l (mm) | 288 |
| Dimension D (mm) | 50 |
| Dimensions e (mm) | 53.5 |
| Dimensions a (mm) | 20.5 |
| Maximum Permissible Error (mm) | +0.03 (EMPE, SMPE) |
| Depth Bar | Blade |
| Graduation (mm) | 0.02 |
| Remarks | High accuracy model |
| Dimensions f (mm) | 30 |
| Dimensions h (mm) | 16 |
| Unit | Metric |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 23 November 2016 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Description
Peringatan
Tidak termasuk sertifikat kalibrasiWarning
Exclude Calibration CertificateImage on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Mitutoyo%20Vernier%20Caliper%20(Jangka%20Sorong)%20530-123%20200%2F0_02mm%201pc/2hS000069089-3.jpg)