Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) 530-115 12inch/0.05mm 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | 530-115 |
|---|---|
| Unit | 1pc |
| Accuracy (mm) | 0.08 |
| Dimensions a (mm) | 64 |
| Dimensions b (mm) | 27.5 |
| Dimensions c (mm) | 22 |
| Dimensions e (mm) | 20 |
| Dimension L (mm) | 403 |
| Depth Bar | Blade |
| Specification Range (mm/inch) | 0-300/0-12 |
| Graduation (mm/inch) | 0.05/(1/128) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2016 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Peringatan
Tidak termasuk sertifikat kalibrasiWarning
Exclude Calibration CertificateFeature
- Measures OD (outside diameter), ID (inside diameter), depth, and - The small vernier face angle (14°) provides easy reading.
- Dual reading scales on vernier. (metric/inch and inch models only)
- Lock screw for holding thesliding jaw position.
- Carbide-tipped jaw type calipers are also available.
- Supplied with vinyl holster in fitted carton. Except 600mm/24inch models are carton only. 1000mm/40inch supplied in wooden case.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Mitutoyo%20Vernier%20Caliper%20with%20Metric%2FInch%20Dual%20Scale%20(Jangka%20Sorong)%20530-115%2012inch%2F0_05mm%201pc/S000069037-1.jpg)