Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers.
It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated
zero setting is necessary with the absolute encoder technology, as well as no more
concern for over speed errors.
Mitutoyo Digital Caliper (Jangka Sorong) 500-171-30 0-150mm/0.01mm 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | 500-171-30 |
|---|---|
| Unit | 1pc |
| Specification Range (inch) | 6 |
| Range (mm) | 0-150 |
| Minimum Scale (mm) | 0.01 |
| Display | LCD |
| Maximum Response Speed | Unlimited |
| Battery | SR44 (1pc), 938882 |
| Battery Life | Approx. 3.5 years |
| Dimensions a (mm) | 40 |
| Dimensions b (mm) | 21 |
| Dimensions c (mm) | 16.5 |
| Dimensions e (mm) | 16 |
| Dimension L (mm) | 233 |
| LCD Resolution (mm) | 0.01 |
| Repeatability (mm/inch) | 0.01/.0005 |
| Accuracy (inch) | ±.001 |
| Range (mm/inch) | 0-150/0-6 |
| Resolution (mm) | 0.01 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 23 November 2016 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Description
Peringatan
Tidak termasuk sertifikat kalibrasiWarning
Exclude Calibration CertificateFeature
- Large and clear LCD readout.- The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point).
- Data Hold Unit (959143) is optional.
- Carbide-tipped jaw type calipers are also available.
- Supplied in fitted plastic case. Except 1000mm / 40inch supplied in wooden case.
Technical Data
- Accuracy +/-.001inch
- Resolution .0005inch/0.01mm
- Repeatability 0.01mm/.0005inch
- Display LCD
- Length standard ABSOLUTE electrostatic capacitance type linear encoder
- Max. response speed Unlimited
- Battery SR44 (1 pc.), 938882
- Battery Life Approx. 3.5 years under normal use
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)%20500-171-30%200-150mm%2F0_01mm%201pc/S000069030-3.jpg)