Mitutoyo Dial Caliper Metric Type (Jangka Sorong) 505-730 D15TX 0-150mm/0.02mm 1pc

#Nomor SKU S000069022
Wishlist
Rating:
100% of 100
(2)
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 505-730
Unit 1pc
Specification Range (mm) 0-150
Range Per Rev (mm) 2
Graduation (mm) 0.02
Dimension L (mm) 231
Dimension D (mm) 16
Dimensions c (mm) 16.5
Dimensions a (mm) 40
Dimensions b (mm) 21
Accuracy (mm) 0.03
Article Number 10042819
Mitutoyo Part Number D15TX
M Code 11687838
Berat (Kg) 0.4
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This metric dial caliper allows you to take reliable measurements and offers you the following benefits:
- Ultra-smooth sliding and high shock protection
- Easy to read dial with large character height
Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
Exclude Calibration Certificate
Feature
- New designed dial movement for ultra smooth sliding and high shock protection.
- Can measure OD, ID, depth, and steps.
- Lock screw for dial bezel and for holding the slding jaw position.
- Models available with carbide-tipped OD and ID jaws.
- Supplied in fitted plastic case.
- Newly designed dial movement for ultra-smooth sliding and highshock protection.
- Titanium coating is applied to the sliding surfaces to enhance the durability (except for 0-300mm and 0-12inch model).
- Easy-to-read yellow dial.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk