AND Timbangan Presisi Seri GF GF-8000 1unit

#Nomor SKU S000068815
Wishlist
Rating:
100% of 100
(2)
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number GF-8000
Unit 1unit
Pan size 165x165mm
Capacity 8100g
Resolution 0.100g
Berat (Kg) 4.3
Tanggal Produk Terdaftar 25 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification
Feature
- High-speed weighing with 1-second stabilization.
- Adjustable response characteristics to help cope with the effect of drafts and vibrations (GX: manual or automatic/GF: manual only).
- Automatic self calibration to maintain accuracy under temperature changes (GX).
- Multiple weighing units: g, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, specific gravity, and a user-programmable unit for conversion applications (either tael, tola or Newton can be added upon request).
- Large bright vacuum fluorescent display.
- GLP/GMP/GCP/ISO compliant output.
- Clock and calendar function (GX).
- Data memory function.
- Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function.
- Percent mode function.
- Animal weighing (hold) function.
- Comparator function with buzzer.
- Auto power on/off function.
- Underhook function.
- Density determination function (an optional density determination kit is available for the models with 0.001g readability).
- Windows Communication Tools software (WinCT).
- Quick reference card provided.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk