AND Timbangan Presisi Seri GF GF-6100 1unit
Rp30.999.900
Persediaan
Spesifikasi Produk
| Model Number | GF-6100 |
|---|---|
| Unit | 1unit |
| Pan size | 165x165mm |
| Capacity | 6100g |
| Resolution | 0.010g |
| Berat (Kg) | 4.3 |
| Tanggal Produk Terdaftar | 25 October 2016 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERAWarning
Exclude Calibration and TERA CertificationFeature
- High-speed weighing with 1-second stabilization. - Adjustable response characteristics to help cope with the effect of drafts and vibrations (GX: manual or automatic/GF: manual only).
- Automatic self calibration to maintain accuracy under temperature changes (GX).
- Multiple weighing units: g, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, specific gravity, and a user-programmable unit for conversion applications (either tael, tola or Newton can be added upon request).
- Large bright vacuum fluorescent display.
- GLP/GMP/GCP/ISO compliant output.
- Clock and calendar function (GX).
- Data memory function.
- Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function.
- Percent mode function.
- Animal weighing (hold) function.
- Comparator function with buzzer.
- Auto power on/off function.
- Underhook function.
- Density determination function (an optional density determination kit is available for the models with 0.001g readability).
- Windows Communication Tools software (WinCT).
- Quick reference card provided.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||