Kennedy Combination Wrench CV Set (Kunci Ring Pas) 6-24mm 1pack(18pcs)
Rp1.699.900
Persediaan
Spesifikasi Produk
| Unit | 1pack(18pcs) |
|---|---|
| Finish/Coating | Chrome Satin |
| Includes | (8) Spanner |
| Material | Chrome Vanadium Steel |
| Overall Length (mm) | 100 |
| Size (mm) | 10 |
| Size Content (mm) | 6-24 |
| Garansi Service | 12 bulan |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 01 November 2016 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
These heavy-duty pipe wrenches are suited for more industrial applications. Available in a variety of sizes, the wrenches possess jaws that are serrated in the opposite direction to ensure a secure grip, a cast iron frame with drop forged handles and jaws and heat treated moving parts. Used mainly in the plumbing industry for gripping pipes and nuts.
Feature
- Available in a range of sizes to suit your requirements- Jaws are serrated in opposite direction to maximise gripping power for heavy duty applications
- Manufactured from cast iron for ultimate durability and resilience
- Heat treated for optimum tool longevity
Typical Applications
- Plumbing
- Automotive
- DIY
- Construction
Standards
- Conform with BS 3594 : Part 1
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Kennedy%20Combination%20Wrench%20CV%20Set%20(Kunci%20Ring%20Pas)%206-24mm%201pack(18pcs)/e3S000065507-3.jpg)