Uvex C500 foam-the reliable cut protection glove.
The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech safety glove combines all of these qualities with the highest level of cut protection, level 5/C. The uvex C500 foam is especially suitable for dry or slightly damp working conditions.
Applications.
Cut protection (level 5/C) for working in:
- Automotive industry
- Assembly
- Maintenance
- Metalworking
- Shipping/logistics
- Sorting
- Glass handling
- Sheet metal processing
- Maintenance
- Paper industry
- Building and construction industry
- Iron/steel industry
UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong) 6049409 Size 9 1pair
Rp419.900
Persediaan
Spesifikasi Produk
| Model Number | 6049409 |
|---|---|
| Unit | 1pair |
| Level | 5 |
| Size | Size 9 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 25 September 2025 |
Informasi Produk
Description
Feature
General features. - Cut protection glove with excellent wearer comfort
- Palm and fingertips with High-Performance Elastomer (HPE) and soft-grip foam coating
- Colour: lime, anthracite
- Available in sizes: 7 to 11.
Protection features.
- Certified to EN 388:2016 (4 X 4 2 C) and to EN 407 (X 1 X X X X)
- Outstanding mechanical abrasion resistance thanks to the soft-grip coating
- Good grip in dry and slightly damp environments
- Very high level of cut protection with patented uvex Bamboo TwinFlex technology
- In accordance with EN 407, the model is suitable for contact warmth up to +100°C.
Comfort features.
- Highly flexible
- Very good tactile sensation
- Perfect fit with 3D Ergo technology
- Free of harmful substances in accordance with OEKO-TEX Standard 100
- Silicone-free according to imprint test
- Highly breathable thanks to uvex climazone
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)%206049409%20Size%209%201pair/S000054617-1.jpg)