Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC 78280 30cm 1unit
Rp539.900
Persediaan
Spesifikasi Produk
| Model Number | 78280 |
|---|---|
| Unit | 1unit |
| Volume | 1 unit |
| Size | 30cm |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-Can be used for square and 45° cuts.
-Rubber is attached to the reverse side of the position where the hand presses down, allowing stable cutting at right angles and 45° angles.
-Light and durable due to polycarbonate resin. This light weight comes from 44% aluminum, while strength is approximately 30x greater than acrylic. Will not scratch materials since it is made of resin.( 78280)
-Long introduction part makes for stable cutting.
-9 mm high fence fixes it tightly even to chamfered two-by-four lumber or floorboards.
-Stainless steel plate to protect against wear.-As a guide rule when making square or 45° cuts on lumber with an electric circular saw.
-Rubber is attached to the reverse side of the position where the hand presses down, allowing stable cutting at right angles and 45° angles.
-Light and durable due to polycarbonate resin. This light weight comes from 44% aluminum, while strength is approximately 30x greater than acrylic. Will not scratch materials since it is made of resin.( 78280)
-Long introduction part makes for stable cutting.
-9 mm high fence fixes it tightly even to chamfered two-by-four lumber or floorboards.
-Stainless steel plate to protect against wear.-As a guide rule when making square or 45° cuts on lumber with an electric circular saw.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan