LOCTITE Sicomet 8300 50g 1pc
Rp669.900
Persediaan
Spesifikasi Produk
| Model Number | 8300 |
|---|---|
| Unit | 1pc |
| Size | 50g |
| Viscocity | Gel 9-5mPa.s |
| Temperature Resistance | -20 to +80°C |
| Color | Transparent to colorless |
| Shear Strength (N/mm²) | 15 - 20 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 12 February 2026 |
Informasi Produk
Description
Henkel loctite Sicomet 8300 Glue is a fast curing standard adhesive that is especially suitable for general purpose bonding of plastics, rubber, rubber profiles, ropes and molded articles. The Sicomet 8300 is especially suitable for bonding EPDM rubber. If necessary, use Sicomet HI-Speed ??BS activator to increase cure speed. The Sicomet Power Primer primer can be used to increase the seam strength of difficult to seal materials.
This product is suitable for fast and high-strength bonding of elastomers as well as bonding a large number of plastics.
Good flow properties result in optimal wetting.
With a low viscosity adjustment, a very low layer thickness can be achieved during the joining.
Both complete and foamed rubber profiles are glued to Sicometョ 8300 for excellent ageing resistance.
The product can be used up to + 80 ー C in continuous operation and + 100 ー C in short-term loads.
Technical parameters:
Chemical type: Cyanoacrylate
Color: Transparent to colorless
Viscosity: Gel 9-15 [mPa.s]
Shear strength: 15 - 20 [N / mm2]
Temperature resistance: - 20 to +80 [ ーC]
Curing speed: Material 3 - 35 [s]
For installation, disassembly and cleaning instructions, please refer to the product data sheet.
This product is suitable for fast and high-strength bonding of elastomers as well as bonding a large number of plastics.
Good flow properties result in optimal wetting.
With a low viscosity adjustment, a very low layer thickness can be achieved during the joining.
Both complete and foamed rubber profiles are glued to Sicometョ 8300 for excellent ageing resistance.
The product can be used up to + 80 ー C in continuous operation and + 100 ー C in short-term loads.
Technical parameters:
Chemical type: Cyanoacrylate
Color: Transparent to colorless
Viscosity: Gel 9-15 [mPa.s]
Shear strength: 15 - 20 [N / mm2]
Temperature resistance: - 20 to +80 [ ーC]
Curing speed: Material 3 - 35 [s]
For installation, disassembly and cleaning instructions, please refer to the product data sheet.
Peringatan
Pengiriman hanya bisa dilakukan melalui jalur darat.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan