ENDO Spring Balancer EWF EWF-40 1unit

#Nomor SKU S000052141
Wishlist
Rp9.299.900
Persediaan

Spesifikasi Produk

Model Number EWF-40
Unit 1unit
Capacity (kg) 30 - 40
Stroke (m) 1.5
Wire Rope Diameter (mm) 4.76
Berat (Kg) 10.5
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The exposed part of the drum is reduced as much as possible to ensure worker safety.
The fall-arrest device prevents a suspended object from dropping even in the unlikely event that the spring breaks.
The balancer has a gauge for adjustment with respect to the suspended mass.
Therefore, tension adjustment can be performed easily.
Feature
Fall arrest device; drum lock system; spring cartridge; wire rope replacement. Tapered drum provides he steady spring torque movement and enable to lift up/down by hand without difficulty. Workers can handle electric tools, air tools, etc., with minimal power.
Specification cap. 30.0-40.0kg; stroke 1.5m; cable diameter O 4.76mm.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan