Niigata Seiki (SK) Welding Gauge FDW-1 1unit

#Nomor SKU S000052093
Wishlist
Rating:
100% of 100
(1)
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number FDW-1
Unit 1unit
Application Weld overlay, measurement of fillet size and angle, swell measurement of pressure welding
TRUSCO Part Number 377-6816
Material stainless
Length (mm) 132
Width (mm) 55
Height (mm) 20
Groove angle (°) 0 to 70 (minimum reading: 5)
Round Bar Diameter R (Ø mm) 50
Body Scale (mm) 60
Extra Height (mm) 25
Fillet Leg Length (mm) 25
Fillet Throat Thickness (mm) 15
Undercut depth (mm) 25
Route Spacing (mm) 2-5
Bead Width (mm) 0-53
Length Measurement Accuracy (mm) ± 0.4 (throat thickness measurement ± 0.7 factory manufacturing accuracy)
Angle Measurement Accuracy (°) ± 2
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USE
- Exclusive use for undercut measurement

MATERIAL
- Stainless steel
Feature
- Easy and accurate to measure depth and length of undercut
- Dial gauge type performs more precise measurement
- Three point support for stable measurement

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk