Makita Petrol Mist Blower PM 7650 H 1unit

#Nomor SKU S000050972
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number PM 7650 H
Unit 1unit
Tangki Bahan Bakar 1.8 L
Bahan Bakar Bensin Murni
Tangki Kimia 15 L
Volume Oil Mesin 0.22 L
Kecepatan Mesin Max. 7.400 m/s
Jarak Semprot Horizontal : 16 (53ft) Vertikal : 13 (43ft)
Engine Capacity (ml) 75.60
Berat (Kg) 28.7
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Makita MM4 4-Stroke Engine Mist Blower is powerful and efficient solution for landscape contractors, orchardists, pest control professionals, farmers, and groundskeepers, and more. The PM7650H is equipped with a 75.6 cc 3.67 HP commercial-duty engine for efficient spray dispersion. Unlike 2-stroke engine models, the efficient Makita MM4 4-stroke engine runs on straight gas and requires no fuel mixing.

At 3.9 gallons, the PM7650H has the largest chemical tank capacity in the category. It is ideal for application of insecticides, herbicides, fungicides, and liquid fertilizers for more efficient mosquito control, weed control, livestock insect control, and more.

The PM7650H has a single-action on/off switch to activate liquid chemical flow, with a spray range of 52 feet (horizontal). It has a 61 oz. fuel tank with large openings for longer run time and easy refueling.

For user comfort, the MM4 Mist Blower has heavy-duty padded shoulder straps, anti-vibration mounts between the frame and engine to help reduce vibration on the user, and an L-shaped chemical tank to lower the center of gravity for improved balance. Hard-starting engines can cause unnecessary fatigue, frustration and delay. The PM7650H is equipped with mechanical automatic engine decompression for quicker and easier starts.

An added feature is the blower function. By turning off the spray valve, the PM7650H can be used for blower applications. This is ideal for concrete and other applications that require debris removal prior to liquid chemical dispersal.

PERFORMANCE : Powerful fuel efficient 75.6 cc (3.67 HP), MM4 4-stroke, commercial duty engine
COMFORT : L-shaped chemical tank lowers center of gravity for improved balance
EFFICIENCY : Single action switch to activate liquid chemical flow
CONVENIENCE : Padded shoulder straps retain their shape for easier re-shouldering
INCLUDES : High viscosity nozzle, low viscosity nozzle
Feature
- L-shaped chemical tank lowers center of gravity for improved balance
- Single action switch to activate liquid chemical flow
- Liquid chemical in tank is automatically mixed by intake air flow for uniform solution concentration
- Powerful fuel efficient 75.6 cc (3.67 HP), MM4 4-stroke, commercial duty engine
- Mechanical automatic engine decompression for quick and easy start-ups
- Large damper springs mounted between engine and frame reduce vibration
- Padded shoulder straps retain their shape for easier re-shouldering
- Large capacity air filter is replaceable and easily accessible
- Compact design with less weight (13.3 lbs)
- 61 oz. fuel tank with large openings for longer run time and easy refueling
- Oil filling port and drain plug are easily accessible for faster maintenance

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan