Makita Digital Laser Distance Meter (Meteran Laser) LD 050 P 1unit

#Nomor SKU S000050960
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number LD 050 P
Unit 1unit
Distance 1mm to 50m
Accuracy (mm) ± 3.0 (10m)
Dimensions (mm) 116x45x29 (HxDxW)
Power Supply AAA batteries - 2pcs
Range (m) 0 to 50
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. The Makita Laser Distance Measure, 164' (model LD050P) is engineered to make tape measuring methods obsolete and provide unmatched productivity and sophistication for a full range of measuring applications.
The LD050P provides a distance operating range of up to 164' for moderate distance capacity, and has a top-class accuracy of +/- 5/64" for maximum precision. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
Feature
- Measuring distance operating range up to 164' for moderate distance capacity
- Provides top-class accuracy of +/- 5/64" for maximum precision
- Provides both standard and metric units of measurement
- Provides 7 measurement functions for increased versatility of applications: Distance, Area, Volume, Permanent, Min/Max, Add/Subtract & Pythagoras (2 point), Pythagoras (3 point)
- Bright 635 nm class II (<1mw) laser for best-in-class visibility in moderate ambient light environment
- Battery run time delivers up to 5,000 measurements for continuous work and increased productivity
- Records history of 5 measurements for convenience
- Auto power-off function automatically shuts the device off for increased run time performance
- Dust and water resistance with IP 54 rating for increased durability
- Simplified user interface button and screen for convenience
- Compact and lightweight design for convenient storage and increased portability

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan