Makita Mesin Bor Pembuka Baut 6906 850W 1unit

#Nomor SKU S000050954
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number 6906
Unit 1unit
Standard Bolt M16-M22
Hight Tensile Bolt M16-M20
Square Drive 19mm (3/4 Inch)
Impacts Per Minute 2.000 ipm
No. Load Speed 1.700 rpm
Max. Fastening Torque 588 N.m
Electrical Power (W) 850
Berat (Kg) 10.7
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 09 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Makita 6906 9 Amp 3/4-in Impact Wrench has a 9 AMP motor and 433 ft.lbs. of Max Torque for industrial applications like automotive or stubborn/stuck bolts. The 6906 has precision gearing plus ball and needle bearing construction for smooth and efficient power transmission. The rocker switch is designed for quickly switching from forward to reverse. The 6906 also includes a steel case and side handle.
Feature
- Powerful 9.0 AMP motor delivers 1.700 RPM for heavy duty applications
- Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
- Rocker switch with forward/reverse operation for user convenience
- Side handle rotates 360° for operator convenience
- Externally accessible brushes for easy replacement
- 1.600 IPM for increased productivity
- Impact-resistant aluminum gear case with rubber boot for increased durability
- Friction ring anvil with retaining ring hole for secure socket retention
- Steel tool case for convenient storage
- Double insulated

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan