Makita Mesin Bor Pembuka Baut TW 1000 1200W 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | TW 1000 |
|---|---|
| Unit | 1unit |
| Standard Bolt | M24-M30 |
| Hight Tensile Bolt | M22-M24 |
| Square Drive | 25.4mm (1 Inch) |
| Impacts Per Minute | 2.000 ipm |
| No. Load Speed | 1.400 rpm |
| Max. Fastening Torque | 1000 N.m |
| Electrical Power (W) | 1.2 |
| Berat (Kg) | 13.6 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Makita's high-torque impact wrench is engineered for greater impact power. The Makita TW1000 1 in. Impact Wrench has a maximum torque rating of 738 ft.lbs. It is engineered for less vibration and longer tool life, with an impact resistant aluminum gear case with rubber bumpers for added protection and increased durability. The Makita TW1000 has a side handle that rotates 360° for operator convenience, with an ergonomically-designed grip that offers greater control and comfort. The rocker-type forward and reverse switch allows efficient one-handed operation, and the conveniently located hook allows continuous use as well as convenient storage.
Feature
- Powerful 738 ft.lbs. of Max Torque and large 1inch square drive capacity for heavy duty applications - Efficient impact system (1,500 IPM) with less vibration
- Externally accessible brushes for easy replacement, and ball bearings for longer tool life
- Side handle rotates 360° for operator convenience
- Impact-resistant aluminum gear case with rubber boot protects the all metal gears and offers increased durability
- Rocker switch with forward/reverse operation for user convenience
- Ergonomically designed rubberized grip for increased comfort
- Conveniently located sky hook for continuous use or for convenient storage
- Friction ring anvil with retaining ring hole for secure socket retention
- 8.4 ft. double insulated cord for user convenience
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan