Makita Mesin Bor 13mm 6301 700W 1unit
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | 6301 |
|---|---|
| Unit | 1unit |
| Kapasitas Bor Besi | 13mm (1/2Inch) |
| Wood Drill Capacity (mm) | 30 |
| Wood Drill Capacity (inch) | 1/2 |
| No Load Speed (rpm) | 1.3 |
| Electrical Power (W) | 800 |
| Iron Capacity (inch) | 1/2 |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 17 July 2025 |
Informasi Produk
Description
The Makita 1/2inch Spade Handle Drill (model DS4011) features a well-balanced design with a powerful motor engineered for constant power and speed for industrial drilling and mixing applications.
The DS4011 has an 8.5 AMP motor that delivers 600 RPM for increased speed and torque, making it ideal for drilling large holes. The powerful motor is engineered for constant speed for efficient mixing performance. The DS4011 has a heavy duty industrial ½” drill chuck, with all ball bearing construction for smooth operation and longer tool life.
The rocker switch makes it easy to quickly transition between forward and reverse operation. The D-handle rotates 360 degrees with 24 positive stops for multi-position operation, with a rubberized grip for increased operator comfort and control. The DS4011 has a well-balanced design and weighs only 6.3 lbs. for reduced operator fatigue. The DS4011 is ideal for drilling large holes, with consistent speed that also makes it perfect for mixing.
POWER : Powerful 8.5 AMP motor for improved mixing and drilling performance
SPEED : 600 RPM provides increased speed and torque for drilling large holes
DESIGN : Well balanced design at only 6.3 lbs. for reduced operator fatigue
VERSATILITY : D-Handle rotates 360° with 24 positive
INCLUDES : Drill chuck, chuck key and side handle
The DS4011 has an 8.5 AMP motor that delivers 600 RPM for increased speed and torque, making it ideal for drilling large holes. The powerful motor is engineered for constant speed for efficient mixing performance. The DS4011 has a heavy duty industrial ½” drill chuck, with all ball bearing construction for smooth operation and longer tool life.
The rocker switch makes it easy to quickly transition between forward and reverse operation. The D-handle rotates 360 degrees with 24 positive stops for multi-position operation, with a rubberized grip for increased operator comfort and control. The DS4011 has a well-balanced design and weighs only 6.3 lbs. for reduced operator fatigue. The DS4011 is ideal for drilling large holes, with consistent speed that also makes it perfect for mixing.
POWER : Powerful 8.5 AMP motor for improved mixing and drilling performance
SPEED : 600 RPM provides increased speed and torque for drilling large holes
DESIGN : Well balanced design at only 6.3 lbs. for reduced operator fatigue
VERSATILITY : D-Handle rotates 360° with 24 positive
INCLUDES : Drill chuck, chuck key and side handle
Feature
- 600 RPM provides increased speed and torque for drilling large holes- Heavy duty industrial 1/2inch drill chuck engineered for positive bit retention
- All-ball bearing construction for durability and longer tool life
- Rocker switch for quick transition between forward and reverse operation
- On-board chuck key storage for fast and convenient bit changes
- D-handle rotates 360° with 24 positive stops for multi-position operation
- Well-balanced design at only 6.3 lbs. for reduced operator fatigue
- Rubberized grip for increased operator comfort
- Powerful 8.5 AMP motor for improved mixing and drilling performance
- Double insulated
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan