Makita Compound Miter Saw LS 1040 10inch 1650W 1unit
Rp5.999.900
Persediaan
Spesifikasi Produk
| Model Number | LS 1040 |
|---|---|
| Unit | 1unit |
| Cutting Capacity (mm) | 90.5x67 (45degree), 90.5x95 (90degree) |
| No Load Speed (rpm) | 4.6 |
| Electrical Power (W) | 1650 |
| Cut Eye Diameter | 255-260 mm |
| Berat (Kg) | 16.5 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Makita's 10inch Compound Miter Saw (model LS1040) combines power, performance, and ease of use for most common miter cuts including a range of applications including woodworking, cabinetry, deck building, framing, and more.
15 AMP Motor for Improved Performance.
The LS1040 has a dynamically balanced 15 AMP direct drive motor with 4.600 RPM for improved performance. The direct drive motor with soft start delivers smoother start-ups and constant power, with no belts to slip or replace.
Precise Miter and Bevel Cuts.
The LS1040 has a dual post compound pivot arm, with bevel cuts up to 45ー to the left. Miter adjustments range from 0ー-45ー (left) and 0ー-52ー (right), with 9 positive miter stops at 15ー, 22.5ー, 30ー, and 45ー (left or right), and 0ー (90ー cuts). The precision-machined aluminum base ensures accurate cuts. Ease-of-use and comfort features include a fluorescent light that works independently of the blade rotation to clearly illuminate the work surface, and a compact size (weighs only 27.3 lbs.) for easy portability.
Best in Class for a Range of Applications.
The LS1040 is engineered for a broad range of trades, including finish carpenters, professional woodworkers, case and base installers, cabinet installers, decking and flooring applications, siding installers, general contractors seeking a best-in-class 10inch compound miter saw for the jobsite or the benchtop.
Performance : Powerful 15 AMP direct drive motor and 4,600 RPM for improved performance.
Capacity : Miter cuts 0ー 45ー left and 0ー 52ー right; 9 positive stops for the most common miter cuts.
Accuracy : Dual post compound pivot arm, bevel cuts up to 45ー to the left.
Convenience : Weighs only 27.3lbs.
Includes : C.T. Blade, vertical vise, wrench, triangular ruler and dust bag.
15 AMP Motor for Improved Performance.
The LS1040 has a dynamically balanced 15 AMP direct drive motor with 4.600 RPM for improved performance. The direct drive motor with soft start delivers smoother start-ups and constant power, with no belts to slip or replace.
Precise Miter and Bevel Cuts.
The LS1040 has a dual post compound pivot arm, with bevel cuts up to 45ー to the left. Miter adjustments range from 0ー-45ー (left) and 0ー-52ー (right), with 9 positive miter stops at 15ー, 22.5ー, 30ー, and 45ー (left or right), and 0ー (90ー cuts). The precision-machined aluminum base ensures accurate cuts. Ease-of-use and comfort features include a fluorescent light that works independently of the blade rotation to clearly illuminate the work surface, and a compact size (weighs only 27.3 lbs.) for easy portability.
Best in Class for a Range of Applications.
The LS1040 is engineered for a broad range of trades, including finish carpenters, professional woodworkers, case and base installers, cabinet installers, decking and flooring applications, siding installers, general contractors seeking a best-in-class 10inch compound miter saw for the jobsite or the benchtop.
Performance : Powerful 15 AMP direct drive motor and 4,600 RPM for improved performance.
Capacity : Miter cuts 0ー 45ー left and 0ー 52ー right; 9 positive stops for the most common miter cuts.
Accuracy : Dual post compound pivot arm, bevel cuts up to 45ー to the left.
Convenience : Weighs only 27.3lbs.
Includes : C.T. Blade, vertical vise, wrench, triangular ruler and dust bag.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan