Makita Belt Sander 9031 30mm 550W 1unit

#Nomor SKU S000050871
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Model Number 9031
Unit 1unit
Electrical Power (W) 550
Capacity (mm) 30x533
No-load Sped (m/minute) 200-1.000
Berat (Kg) 2.8
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 09 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Makita's 1 1/8x21inch Belt Sander, model 9031, combines speed and a compact design with ease-of-use features for sanding in confined spaces. The 9031 is ideal for detail work, including fine carpentry and furniture making.

The 9031 features a 5 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (656-3.280 ft./min.) to the application. The 9031 is engineered with ball bearing construction for longer tool life.

Accuracy : Variable speed dial matches the speed to the application; (656-3.280 ft./min.).
Performance : Narrow belt and exposed front pulley for use on irregular shapes.
Control : Compact design and less weight (4.6 lbs.) for use in confined spaces.
Durability : Ball bearing construction for smooth operation and longer tool life.
Includes : Abrasive belts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan