Makita Gerinda Tangan GA 9020 9inch 2200W 1unit

#Nomor SKU S000050868
Wishlist
Rating:
100% of 100
(10)
Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number GA 9020
Unit 1unit
No Load Speed (rpm) 6600
Abbrasive Disc (mm) 230
Abbrasive Disc (inch) 9
Power (W) 2200
Wheel Diameter (inch) 9
Depressed Center Wheel (inch) 9
Diamond Wheel (inch) 9
Depressed Center Wheel (mm) 230.00
Diamond Wheel (mm) 230
Wheel Diameter (mm) 230
Berat (Kg) 7.1
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 09 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GA9020 models have been developed as the successor models to the predecessor 9067/ 9069 series models, featuring durability higher than the predecessors. Also the following optional accessories will provide more comfort and control; *Vibration absorbing side grip for comfortable work. *Toolless wheel cover for quick adjustment. *Dust cover attachment.
Feature
- Large trigger switch.
- Double Insulation.
- Machined bevel gears.
- Gear housing can be positioned at every 90 degrees.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk